554 lb, 100 gpm Fabricated Steel Grease Separator with 4 in. Inlet/Outlet Connector
554 lb, 100 gpm Fabricated Steel Grease Separator with 4 in. Inlet/Outlet Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- All Welded Steel Construction
- Enamel Coating Inside/Outside
- Gasketed Cover
- Easily Removable Filter Screen
- Non Removable Separator Screen
- Optional Accessories: Epoxy Coating; Stainless Steel Construction; Sediment Basket; Draw Off Valve; Cast Iron Outlet Fittings;Pvc Outlet Fittings
Specifications
- Capacity:
- 110 gal
- Flow Rate:
- 100 gpm
- Height:
- 30-13/100 in
- Length:
- 36 in
- Material:
- Steel
- Product Type:
- Grease Interceptor
- Width:
- 30-1/2 in