This product requires certification to purchase.

554 lb, 100 gpm Steel Grease Separator with 4 in. Inlet/Outlet Connector

You last purchased this on
 
Rockford Separators

554 lb, 100 gpm Steel Grease Separator with 4 in. Inlet/Outlet Connector

  • Fast #
  • Part #RGF3628R
  • Item #10382235
  • Manufacturer Part #GF-3628-R
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rockford Separators

554 lb, 100 gpm Steel Grease Separator with 4 in. Inlet/Outlet Connector

  • Fast #
  • Part #RGF3628R
  • Item #10382235
  • Manufacturer Part #GF-3628-R
3.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All Welded Steel Construction
  • Opex Shop Coat Inside
  • Bituminous Coating Outside
  • Easily Removable Filter Screen
  • Non Removable Separator Screen
  • Flush With Floor Installation
  • Optional Accessories: Anchor Flange; Clamp Ring; Recessed Lift Handles In Cover; Epoxy Coating;Anodes;Reinforced Cover; Stainless Steel Construction; Sediment Basket; Filter Media; Integral Extension; Alternate Vent Tapping; Alternate Inlter & Outlet Size; Cast Iron Outlet Fittings;Pvc Outlet Fittings
  • Requires Certification

Specifications

Capacity:
110 gal
Flow Rate:
100 gpm
Height:
31 in
Length:
28-1/4 in
Material:
Steel
Product Type:
Grease Interceptor
Width:
32-3/4 in