This product requires certification to purchase.

Fabricated Steel Oil Separator with 210 gal Static Holding Capacity and 200 gal Waste Oil Stoage Capacity

You last purchased this on
 
Rockford Separators

Fabricated Steel Oil Separator with 210 gal Static Holding Capacity and 200 gal Waste Oil Stoage Capacity

  • Fast #
  • Part #ROST5644200
  • Item #10382284
  • Manufacturer Part #OST-5644-200
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rockford Separators

Fabricated Steel Oil Separator with 210 gal Static Holding Capacity and 200 gal Waste Oil Stoage Capacity

  • Fast #
  • Part #ROST5644200
  • Item #10382284
  • Manufacturer Part #OST-5644-200
4.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All Welded Steel Construction
  • Opex Shop Coat Inside
  • Bituminous Coating Outside
  • Easily Removable Filter Screen
  • Non Removable Separator Screen
  • Flush With Floor Installation
  • Optional Accessories: Anchor Flange; Recessed Lift Handles In Cover; Epoxy Coating; Reinforced Cover; Stainless Steel Construction; Sediment Basket; Filter Media; Integral Extension; Aluminum Cover; Alternate Inlter & Outlet Size; Double Wall Construction; Leak Detection; Hold Down Pads; Coalescing Pack;Anodes;No Hub Connection; Hub Connection
  • Requires Certification

Specifications

Capacity:
210 gal
Height:
44 in
Length:
57 in
Material:
Steel
Product Type:
Oil Interceptor
Width:
67-3/4 in