Fabricated Steel Oil Separator with 487 gal Static Holding Capacity and 300 gal Waste Oil Stoage Capacity
Fabricated Steel Oil Separator with 487 gal Static Holding Capacity and 300 gal Waste Oil Stoage Capacity
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- All Welded Steel Construction
- Opex Shop Coat Inside
- Bituminous Coating Outside
- Easily Removable Filter Screen
- Non Removable Separator Screen
- Flush With Floor Installation
- Optional Accessories: Anchor Flange; Recessed Lift Handles In Cover; Epoxy Coating; Reinforced Cover; Stainless Steel Construction; Sediment Basket; Filter Media; Integral Extension; Aluminum Cover; Alternate Inlter & Outlet Size; Double Wall Construction; Leak Detection; Hold Down Pads; Coalescing Pack;Anodes;No Hub Connection; Hub Connection
Specifications
- Capacity:
- 487 gal
- Height:
- 52 in
- Length:
- 70-1/4 in
- Material:
- Steel
- Product Type:
- Oil Interceptor
- Width:
- 88-1/4 in