Fabricated Steel Oil Separator with 630 gal Static Holding Capacity and 500 gal Waste Oil Stoage Capacity
Fabricated Steel Oil Separator with 630 gal Static Holding Capacity and 500 gal Waste Oil Stoage Capacity
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- All Welded Steel Construction
- Opex Shop Coat Inside
- Bituminous Coating Outside
- Easily Removable Filter Screen
- Non Removable Separator Screen
- Flush With Floor Installation
- Optional Accessories: Anchor Flange; Recessed Lift Handles In Cover; Epoxy Coating; Reinforced Cover; Stainless Steel Construction; Sediment Basket; Filter Media; Integral Extension; Aluminum Cover; Alternate Inlter & Outlet Size; Double Wall Construction; Leak Detection; Hold Down Pads; Coalescing Pack;Anodes;No Hub Connection; Hub Connection
Specifications
- Capacity:
- 630 gal
- Height:
- 60 in
- Length:
- 94-1/4 in
- Material:
- Steel
- Product Type:
- Oil Interceptor
- Width:
- 90-22/25 in