This product requires certification to purchase.

Poly Trap

You last purchased this on
 
Rockford Separators

Poly Trap

  • Fast #
  • Part #RRPOLY15
  • Item #10382409
  • Manufacturer Part #R-POLY-15
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rockford Separators

Poly Trap

  • Fast #
  • Part #RRPOLY15
  • Item #10382409
  • Manufacturer Part #R-POLY-15
3.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Polyethylene Grease Interceptor
  • Pdi-G101 Certified
  • On Floor Or Flush With Floor Installation
  • Optional Accessories: Aluminum Cover; Inlet & Outlet Size
  • Requires Certification

Specifications

Capacity:
12.1 gal
Flow Rate:
15 gpm
Height:
13-63/100 in
Length:
23 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Grease Interceptor
Width:
19-1/2 in