*CVR* CCY LF 1.2 SPECIAL ORDER ONL
*CVR* CCY LF 1.2 SPECIAL ORDER ONL
Product Details
Product Details
- Matching tub fillers A1454 and A1464
- 1.2 GPM
- Lift rod drain assembly included with faucet
-
Lead Law Compliant
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov