This product requires certification to purchase.

*CVR* CCY 1.75 GPM MICHAEL BERMAN G

You last purchased this on
 
ROHL®

*CVR* CCY 1.75 GPM MICHAEL BERMAN G

  • Fast #
  • Part #RMB2050LMSTB
  • Item #7922600
  • Manufacturer Part #MB2050LMSTB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

*CVR* CCY 1.75 GPM MICHAEL BERMAN G

  • Fast #
  • Part #RMB2050LMSTB
  • Item #7922600
  • Manufacturer Part #MB2050LMSTB
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 1-jet anti-calcium handshower at 1.8 GPM at 60 PSI
  • Matching lavatory faucet MB2019
  • 10-12 GPM at 60 PSI
  • 3/4" female NPT inlet
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov