1/2 in. FNPT Rough-in Mixing Valve
1/2 in. FNPT Rough-in Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Rockdale, IL - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Pressure balance floor-mount tub filler valve provides consistent comfort with no variation in water temperature
- Only fits ROHL single hole floor-mounted tub fillers
- Must order faucet trim to complete
- Rough must be recessed under the finished floor
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 12 gpm
- Height:
- 3-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 4 in
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Rough-In Valve
- WaterSense Labeled:
- No