1/2 in. FNPT Wall Mount Lavatory Faucet Valve
1/2 in. FNPT Wall Mount Lavatory Faucet Valve
Frequently Purchased Together
Product Details
Product Details
- 4-point handle installation (top, right, bottom, left)
- 1.2 gpm at 60 psi
- 1/2" female NPT inlet
- For wall mount TXX360 lavatory faucet trim
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fits Model:
- TXX360
- Flow Rate:
- 1.2 gpm
- Height:
- 3-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 3-1/2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Valve
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Rough-In Valve
- Width:
- 6-1/4 in