1/2 x 1-27/32 in. FNPT x MGHT Brass Outlet in Polished Nickel
Tenerife 1/2 x 1-27/32 in. FNPT x MGHT Brass Outlet in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with a standard hand shower hose
- 1/2 in female NPT inlet connection
- 1/2 in male outlet hose connection
- 90-degree angled wall outlet enables easy connectivity between the hose and outlet
- All mounting hardware included
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Complements Tenerife collection and other transitional designs
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Tenerife
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- FNPT
- End Connection 2:
- MGHT
- End Connections:
- FNPT x MGHT
- Faucet Part Type:
- Supply Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-15/64 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-27/32 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 824438588493
- WaterSense Labeled:
- No
- Width:
- 1-31/32 in