This product requires certification to purchase.

1/2 x 20-13/16 in. MNPT Brass Shower Arm in Polished Chrome

ROHL®

1/2 x 20-13/16 in. MNPT Brass Shower Arm in Polished Chrome

  • Fast #
  • Part #R200127SAAPC
  • Item #9765310
  • Manufacturer Part #200127SAAPC
4.8 out of 5 Customer Rating
Brand image
ROHL®

1/2 x 20-13/16 in. MNPT Brass Shower Arm in Polished Chrome

  • Fast #
  • Part #R200127SAAPC
  • Item #9765310
  • Manufacturer Part #200127SAAPC
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 20-1/8 in shower arm extends horizontally to simulate a ceiling-mount installation
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Escutcheon included
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
3-15/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
20-13/16 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Shower Arm Reach:
20-13/16 in
UL Listed:
No
UPC:
824438608108
WaterSense Labeled:
No
Width:
2-3/8 in