1/2 x 9-3/8 in. MNPT Brass Shower Arm in Unlacquered Brass
1/2 x 9-3/8 in. MNPT Brass Shower Arm in Unlacquered Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Modern style round escutcheon available, order ROS0006
- Rough valve sold separately - Order R1040R 3/4 in volume control rough valve
- Order R1062BO 4-port, 3-way dedicated diverter rough valve
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-3/8 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shower Arm Reach:
- 8-7/16 in
- UL Listed:
- No
- UPC:
- 824438323193
- WaterSense Labeled:
- No