This product requires certification to purchase.

1-3/4 in. Air Switch

You last purchased this on
 
ROHL®

1-3/4 in. Air Switch

  • Fast #
  • Part #RAS425ULB
  • Item #7239410
  • Manufacturer Part #AS425ULB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

1-3/4 in. Air Switch

  • Fast #
  • Part #RAS425ULB
  • Item #7239410
  • Manufacturer Part #AS425ULB
5 out of 5 Customer Rating

X Points
Color Finish Name: Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Remote on/off air switch button for activating garbage disposals
  • Solution for island countertops or where an electrical switch is not available
  • Fits a 1 1/4" cutout, 1 3/4" max. installation depth on deck or wall
  • Does not come with control box, button only
  • Button and escutcheon adhered to base
  • Escutcheon and button made of solid brass to deliver the utmost in beauty, durability and long-lasting performance
  • Unlacquered Brass, French Brass and Satin Unlacquered Brass are living finishes which lead them to naturally age over time and develop a patina unique to its environment
  • Requires Certification

Specifications

AMP:
15
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Diameter:
1-3/4 in
Height:
2-1/4 in
Material:
Brass
Product Type:
Air Switch
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UL Listed:
No