2-1/2 x 3-1/2 in. Brass Disposal Flange in Unlacquered Brass
2-1/2 x 3-1/2 in. Brass Disposal Flange in Unlacquered Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with Allia and Shaws original sinks
- Works with ISE batch feed and continuous feed disposals including Sears, KitchenAid, Whirlpool and fits ISE Evolution series
- Custom made for ROHL
- For standard 3 1/2" drains
- Brass construction except stainless steel model
- Matches ROHL finishes
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Diameter:
- 3-1/2 in
- Height:
- 2-1/2 in
- Material:
- Brass
- Product Type:
- Disposal Flange
- UPC:
- 824438169944