This product requires certification to purchase.

2-15/32 x 5-45/64 in. Bathroom Sink Drain in Satin Gold

You last purchased this on
 
ROHL®

2-15/32 x 5-45/64 in. Bathroom Sink Drain in Satin Gold

  • Fast #
  • Part #RCC231OFWOSG
  • Item #8486778
  • Manufacturer Part #CC231OFWOSG
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

2-15/32 x 5-45/64 in. Bathroom Sink Drain in Satin Gold

  • Fast #
  • Part #RCC231OFWOSG
  • Item #8486778
  • Manufacturer Part #CC231OFWOSG
3.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 6 in. tail piece
  • Temperature and volume control
  • 2 function
  • Rough valve sold separately
  • Order RDD-2 1/2 in. pressure balance rough
  • Universal sink drain with push control plug to fit every aesthetic
  • For use with sinks with and without overflow holes
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification

Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold
Grid Drain Material:
Brass
IAPMO Listed:
Yes
Overflow Included:
Yes
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Strainer Diameter:
2-15/32 in
Tailpiece Length:
5-45/64 in
Tailpiece Style:
Straight