2-15/32 x 5-45/64 in. Bathroom Sink Drain in Satin Nickel
2-15/32 x 5-45/64 in. Bathroom Sink Drain in Satin Nickel
Product Details
Product Details
- 6" tail piece
- Temperature and volume control
- Up to 5 functions
- Rough valve sold separately - Order R1051BV 1/2" thermostatic 1 function rough valve
- Order R1052BD 1/2" thermostatic 2 function rough valve
- Order R1053BD 1/2" thermostatic 3 function rough valve
- Order R1055BD 1/2" thermostatic 5 function rough valve
- Universal sink drain with push control plug to fit every aesthetic
- For use with sinks with and without overflow holes
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Grid Drain Material:
- Brass
- Overflow Included:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Strainer Diameter:
- 2-15/32 in
- Tailpiece Length:
- 5-45/64 in
- Tailpiece Style:
- Straight