This product requires certification to purchase.

2 in. No Hub Cast Iron Polished Nickel Shower Drain

You last purchased this on
 
ROHL®

2 in. No Hub Cast Iron Polished Nickel Shower Drain

Brand image
You last purchased this on
 
ROHL®

2 in. No Hub Cast Iron Polished Nickel Shower Drain

  • Fast #
  • Part #RSDCI23143PN
  • Item #7063337
  • Manufacturer Part #SDCI2-3143PN
5 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Cast Iron drain body
  • 2" no hub connection
  • Throat assembly with hair strainer, tile-in-frame and mud guard
  • Reversible clamping collar for added height adjustment
  • Weep holes to allow drainage from pan liner
  • 5" 3143 Matrix decorative drain cover
  • Accommodates 42 GPM flow rate
  • Includes solid brass decorative cover with durable finish
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Construction:
Non-Membrane
Drain Base Height:
3-7/8 in
Drain Base Material:
Cast Iron
Fits Pipe Size:
2 in
Grate Color Finish:
Polished Nickel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Square
IAPMO Listed:
No
Outlet Type:
No Hub
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com