2 in. Brass Sink Hole Cover in Matte Black
2 in. Brass Sink Hole Cover in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 2" diameter to cover existing sink holes
- Biscuit coordinates with Shaws fireclay parchment sinks
- Matches ROHL® finishes
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 2 in
- Faucet Part Type:
- Sink Hole Cover
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-5/8 in
- IAPMO Listed:
- No
- Length:
- 1-5/8 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 824438232075
- Width:
- 2 in