This product requires certification to purchase.

24-3/8 in. Shower Rail in Polished Nickel

You last purchased this on
 
ROHL®

24-3/8 in. Shower Rail in Polished Nickel

  • Fast #
  • Part #R1650PN
  • Item #2893364
  • Manufacturer Part #1650PN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

24-3/8 in. Shower Rail in Polished Nickel

  • Fast #
  • Part #R1650PN
  • Item #2893364
  • Manufacturer Part #1650PN
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Slide bar holds adjustable hand shower bracket that moves up or down depending on bather's height
  • Complements all modern bath collections
  • Metal construction delivers the utmost in beauty, durability and long-lasting performance
  • Length may not be cut down
  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-1/4 in
GSA Approved:
No
Height:
29-17/32 in
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Slide Bar Height:
24-3/8 in
Valve Body Material:
Brass
Width:
4-3/8 in