3-1/2 in. Disposal Escutcheon in Antique Gold
3-1/2 in. Disposal Escutcheon in Antique Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits ISE disposals including Moen, Sears, KitchenAid and Whirlpool
- Not compatible with Waste King
- Fits standard 3 1/2" diameter drain openings
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Documents
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Diameter:
- 3-1/2 in
- Height:
- 1-11/16 in
- Length:
- 3-1/2 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438647947
- Width:
- 3-1/2 in