This product requires certification to purchase.

3 in. Push On Plastic Shower Drain in White

ROHL®

3 in. Push On Plastic Shower Drain in White

  • Fast #
  • Part #RSDPVC23
  • Item #7054260
  • Manufacturer Part #SDPVC2/3
3.1 out of 5 Customer Rating
Brand image
ROHL®

3 in. Push On Plastic Shower Drain in White

  • Fast #
  • Part #RSDPVC23
  • Item #7054260
  • Manufacturer Part #SDPVC2/3
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • PVC drain body
  • Outlet connection: 2" inside x 3" outside solvent weld
  • Throat assembly with hair strainer, tile-in-frame and mud guard
  • Reversible clamping collar for added height adjustment
  • Weep holes to allow drainage from pan liner
  • Accommodates 41.95 gpm flow rate
  • Accommodates 41.95 GPM flow rate
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Adjustable:
No
Color Finish Category:
Whites
Color Finish Name:
White
Construction:
Non-Membrane
Drain Base Height:
5 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
8-3/8 in
Drain Grate Material:
Plastic
Drain Grate Material Type:
PVC
Grate Diameter:
5 in
Grate Shape:
Square
IAPMO Listed:
No
Length:
8-3/8 in
Outlet Type:
Push On
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438314269