This product requires certification to purchase.

32-5/8 x 14-5/8 in. Grid

You last purchased this on
 
ROHL®

32-5/8 x 14-5/8 in. Grid

  • Fast #
  • Part #RWSG3618WH
  • Item #2892673
  • Manufacturer Part #WSG3618WH
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

32-5/8 x 14-5/8 in. Grid

  • Fast #
  • Part #RWSG3618WH
  • Item #2892673
  • Manufacturer Part #WSG3618WH
4.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Specially designed to fit RC3618 Shaws kitchen sink
  • Biscuit (BS) finish coordinates with Parchment (PCT) sinks. White (WH) finish coordinates with White sinks. Stainless Steel (SS) finish coordinates with both (WH) and (PCT) sinks.
  • Vinyl coating on White and Biscuit
  • If undermount, sink bowl must be completely exposed for grid to fit properly
  • Stainless Steel construction
  • Requires Certification

Specifications

Brand Model Compatibility:
RC3618
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
14-5/8 in
Diameter:
5 in
Drain Location:
Right
GSA Approved:
No
Height:
1-3/8 in
IAPMO Listed:
No
Length:
32-5/8 in
Material:
Stainless Steel
Material Type:
304 SS
Product Type:
Grid
Shape:
Rectangular
Size:
32-5/8 in x 14-5/8 in
Weight:
6 lb
Width:
14-5/8 in