This product requires certification to purchase.

5-45/64 in. Bathroom Sink Drain in Matte Black

You last purchased this on
 
ROHL®

5-45/64 in. Bathroom Sink Drain in Matte Black

  • Fast #
  • Part #RCC231OFWOMB
  • Item #8486776
  • Manufacturer Part #CC231OFWOMB
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

5-45/64 in. Bathroom Sink Drain in Matte Black

  • Fast #
  • Part #RCC231OFWOMB
  • Item #8486776
  • Manufacturer Part #CC231OFWOMB
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • 6 in. tail piece
  • Temperature and volume control
  • 2 function
  • Rough valve sold separately
  • Order RDD-2 1/2 in. Pressure balance rough
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
IAPMO Listed:
Yes
Overflow Included:
Yes
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov