This product requires certification to purchase.

6-9/16 in. Wall Mounted Shower Arm with Adjustable Escutcheon in Polished Nickel

You last purchased this on
 
ROHL®

6-9/16 in. Wall Mounted Shower Arm with Adjustable Escutcheon in Polished Nickel

  • Fast #
  • Part #R14406PN
  • Item #2305384
  • Manufacturer Part #1440/6PN
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

6-9/16 in. Wall Mounted Shower Arm with Adjustable Escutcheon in Polished Nickel

  • Fast #
  • Part #R14406PN
  • Item #2305384
  • Manufacturer Part #1440/6PN
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Length: 6"
  • Includes sliding escutcheon
  • Inlet: 1/2" male
  • Outlet: 1/2" male
  • Modern style escutcheon available, order ROS0006, not available in Old Iron
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
7-7/16 in
Diameter:
2-9/16 in
End Connection 1:
Male
End Connection 2:
Male
End Connections:
Male
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-9/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7-7/16 in
Material:
Brass
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shower Arm Reach:
6-9/16 in
Spout Reach:
7-7/16 in
Spout Type:
Angled
UL Listed:
No
WaterSense Labeled:
No
Width:
2-9/16 in