7-7/16 in. Shower Arm in Unlacquered Brass
7-7/16 in. Shower Arm in Unlacquered Brass
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Modern style round escutcheon available, order ROS0006
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Depth:
- 7-7/16 in
- Diameter:
- 2-9/16 in
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-9/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-7/16 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shower Arm Reach:
- 6-9/16 in
- Spout Reach:
- 7-7/16 in
- Spout Type:
- Angled
- UL Listed:
- No
- UPC:
- 824438317222
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in