This product requires certification to purchase.

9-3/4 in. Air Switch Control Box for Rohl AS450 Waste Disposal System

ROHL®

9-3/4 in. Air Switch Control Box for Rohl AS450 Waste Disposal System

  • Fast #
  • Part #RAS426
  • Item #3172691
  • Manufacturer Part #AS426
5 out of 5 Customer Rating
Brand image
ROHL®

9-3/4 in. Air Switch Control Box for Rohl AS450 Waste Disposal System

  • Fast #
  • Part #RAS426
  • Item #3172691
  • Manufacturer Part #AS426
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Rohl AS450 Waste Disposal System
Depth:
3-1/2 in
Diameter:
1/8 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UL Listed:
No
UPC:
824438146709
Width:
9-3/4 in