Deckmount Bathroom Sink Faucet with Single Crystal Lever Handle in Polished Nickel
This product has been replaced by
Manufacturer Part #A3672LCPN-2
Acqui Deckmount Bathroom Sink Faucet with Single Crystal Lever Handle in Polished Nickel
Product Details
Product Details
- Fixed spout height: 9"
- Quarter-turn ceramic disc control cartridge
- Brass construction
- Cutout: 1-3/8"
- Flow rate: 1.2 gpm
- Excellent for exposed sinks
- Drain assembly not included with faucet. Order CNZREMOTE remote pop-up set, 6442 or 7444 grid drains for bowl
- 1.2 GPM
- Matching tub filler A1404 and A1414
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Acqui
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Crystal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 3-3/4 in
- Spout Reach:
- 6-3/4 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- No