This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet with Side Spray in Polished Nickel

You last purchased this on
 
ROHL®

Acqui Two Handle Bridge Kitchen Faucet with Side Spray in Polished Nickel

  • Fast #
  • Part #RA1458LMWSPN2
  • Item #3880968
  • Manufacturer Part #A1458LMWSPN-2
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Acqui Two Handle Bridge Kitchen Faucet with Side Spray in Polished Nickel

  • Fast #
  • Part #RA1458LMWSPN2
  • Item #3880968
  • Manufacturer Part #A1458LMWSPN-2
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Add elegance and old world charm with a wall mount bridge kitchen faucet
  • Flow rate of 1.5 GPM/5.69 LPM at 60 PSI for effective cleaning while optimizing water usage
  • Matching Bar/Food Prep kitchen faucet is available
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Ceramic disc cartridge for durability and long-lasting performance
  • Sidespray allows for greater sink accessibility
  • 4-hole installation
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Acqui
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
9-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
Yes
Spout Height:
6-5/8 in
Spout Reach:
8-55/64 in
Spout Swivel:
180°
Supply Lines Included:
Yes
UL Listed:
No