Two Handle Bridge Kitchen Faucet in Tuscan Brass
Acqui® Two Handle Bridge Kitchen Faucet in Tuscan Brass
Product Details
Product Details
- Ceramic disc control cartridges
- 8 55/64" reach swivel spout
- 9 17/32" high column spout
- 2" straight union extensions available, order part # C7205EXT+FINISH for a set of two.
- 8" spread
- 1.5 GPM
- 11" spout available, order part # C7445/11
- Brass construction
- 3 1/2" max installation depth on deck
- 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Acqui®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Deck Plate Included:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-1/2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 6-21/32 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel