This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Nickel

You last purchased this on
 
ROHL®

Acqui® Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #RA1492CPN
  • Item #2892826
  • Manufacturer Part #A1492CPN
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Acqui® Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #RA1492CPN
  • Item #2892826
  • Manufacturer Part #A1492CPN
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Includes mounting hardware
  • Swarovski® crystal accent
  • Projection: 3-9/16"
  • 3 9/16" projection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Acqui®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-9/16 in
Height:
5-31/32 in
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
3-9/16 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Width:
5-57/64 in