Air Activation Switch
Air Activation Switch
Frequently Purchased Together
Product Details
Product Details
- Includes ROHL branding on top of button
- Traditional styling
- Remote on/off air switch button for activating continuous feed waste disposals
- Transmitter button with escutcheon, base and fastening nut included
- 1-1/4" cutout, 1 3/4" max. installation depth on deck or wall
- Escutcheon and button made of brass
- Button and escutcheon adhered to base
- Escutcheon and button made of solid brass to deliver the utmost in beauty, durability and long-lasting performance
- Unlacquered brass, French brass and satin unlacquered brass are living finishes which lead them to naturally age over time and develop a patina unique to its environment
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Diameter:
- 1 in
- Height:
- 2-7/8 in
- Material:
- Brass
- Product Type:
- Air Activation Switch
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov