Air Switch Button and Control Box in Antique Gold
Air Switch Button and Control Box in Antique Gold
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Remote on/off air switch button for activating garbage disposals
- Solution for island countertops or where an electrical switch is not available
- Fits a 1 1/4 in cutout, 1 3/4 in max. installation depth on deck or wall
- Control box with mounting hardware included
- Button and escutcheon adhered to base
- Escutcheon and button made of solid brass to deliver the utmost in beauty, durability and long-lasting performance
- Plug-in installation of control box
- Purchase with confidence knowing that this product is backed by a 2-year limited warranty
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Diameter:
- 1-3/4 in
- Height:
- 2-1/4 in
- Material:
- Brass
- Product Type:
- Air Switch with Controller
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V