14-7/16 in. Wire Sink Grid in White
Allia 14-7/16 in. Wire Sink Grid in White
Frequently Purchased Together
Product Details
Product Details
- Specially designed to fit 6317, 6327, 6337 and 6339 Allia kitchen sink small bowl
- Includes plastic feet to protect sink bottom
- Vinyl coating
- Stainless steel construction
- Stainless Steel construction
Specifications
- Brand Model Compatibility:
- 6317, 6327, 6337 and 6339 Kitchen Sinks
- CARB OTC LEED Compliant:
- No
- Collection:
- Allia
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 1-3/8 in
- IAPMO Listed:
- No
- Length:
- 14-7/16 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 14-7/16 in x 9-9/16 in
- Width:
- 9-9/16 in