15-3/16 x 11-3/8 in. Grid in Stainless Steel
Allia 15-3/16 x 11-3/8 in. Grid in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Specially designed to fit RC4019 and RC4018 Shaws kitchen sink small bowl
- Biscuit (BS) finish coordinates with Parchment (PCT) sinks. White (WH) finish coordinates with White sinks. Stainless Steel (SS) finish coordinates with both (WH) and (PCT) sinks.
- Stainless steel construction
- If undermount, sink bowl must be completely exposed for grid to fit properly
- Vinyl coating on White and Biscuit
Specifications
- Brand Model Compatibility:
- RC4019
- Collection:
- Allia
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 1-3/8 in
- Length:
- 15-3/16 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 15-3/16 in x 11-3/8 in
- Width:
- 11-3/8 in