16-13/16 x 16-13/16 in. Grid in White
Allia 16-13/16 x 16-13/16 in. Grid in White
Frequently Purchased Together
Product Details
Product Details
- Specially designed to fit 6317, 6327 and 6337 Allia kitchen sink large bowl
- Plastic feet included to protect sink bottom
- Vinyl coating on white and biscuit
- If undermount, sink bowl must be completely exposed for grid to fit properly
- Stainless steel construction
Specifications
- Brand Model Compatibility:
- 6317, 6327, 6337 Kitchen Sinks
- Collection:
- Allia
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1-3/8 in
- Length:
- 16-13/16 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Square
- Size:
- 16-13/16 in x 16-13/16 in
- Width:
- 16-13/16 in