20-7/16 in. Sink Grid in White
Allia 20-7/16 in. Sink Grid in White
Frequently Purchased Together
Product Details
Product Details
- Specially designed to fit RC2418 Shaws kitchen sink
- Biscuit (BS) finish coordinates with Parchment (PCT) sinks. White (WH) finish coordinates with White sinks. Stainless Steel (SS) finish coordinates with both (WH) and (PCT) sinks.
- Vinyl coating on White and Biscuit
- If undermount, sink bowl must be completely exposed for grid to fit properly
- Stainless Steel construction
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Allia
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 1-3/8 in
- IAPMO Listed:
- No
- Length:
- 20-7/16 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 20-7/16 in x 14-9/16 in
- Width:
- 14-9/16 in