This product requires certification to purchase.

26-1/4 in x 15-1/4 in Stainless Steel Grid

You last purchased this on
 
ROHL®

Allia 26-1/4 in x 15-1/4 in Stainless Steel Grid

  • Fast #
  • Part #RWSG6307SS
  • Item #3065347
  • Manufacturer Part #WSG6307SS
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Allia 26-1/4 in x 15-1/4 in Stainless Steel Grid

  • Fast #
  • Part #RWSG6307SS
  • Item #3065347
  • Manufacturer Part #WSG6307SS
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Since 1892, Allia™ fine fireclay sinks have been crafted in Limoges, the region celebrated for exemplary porcelain. It is in this part of France where clay is remarkably durable and richly lustrous.
  • Each Allia sink is covered with a thick layer of luminous glaze, which fuses with the clay to provide an extremely strong surface combined with a resplendent sheen. Impervious to stains and chips, Allia sinks are as easy to maintain as they are beautiful to behold. Our range of shapes and styles give pure functionality a high-gloss tone.
  • Specially designed to fit only 6307 Allia bar/food prep or kitchen sink
  • Biscuit coordinates with Pergame Sink
  • Purchase with confidence knowing that the product is covered by a 1-year Limited Warranty
  • If undermount, sink bowl must be completely exposed for grid to fit properly
  • Requires Certification

Specifications

Brand Model Compatibility:
6307
CARB OTC LEED Compliant:
No
Collection:
Allia
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
15-1/4 in
Diameter:
5 in
Drain Location:
Left
GSA Approved:
No
Height:
1-3/8 in
IAPMO Listed:
No
Length:
26-1/4 in
Material:
Stainless Steel
Material Type:
304 SS
Product Type:
Grid
Shape:
Rectangular
Size:
26-1/4 in x 15-1/4 in
Weight:
6 lb
Width:
15-1/4 in