26-1/4 in. Wire Sink Grid for Rohl 6307 Grid in White
Allia 26-1/4 in. Wire Sink Grid for Rohl 6307 Grid in White
Frequently Purchased Together
Product Details
Product Details
- Stainless steel construction with vinyl coating
- Includes plastic feet to protect sink bottom
- Vinyl coating on White and Biscuit
- If undermount, sink bowl must be completely exposed for grid to fit properly
- Stainless Steel construction
Specifications
- Brand Model Compatibility:
- 6307
- CARB OTC LEED Compliant:
- No
- Collection:
- Allia
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-1/4 in
- Diameter:
- 5 in
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 1-3/8 in
- IAPMO Listed:
- No
- Length:
- 26-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 26-1/4 in x 15-1/4 in
- Weight:
- 6 lb
- Width:
- 15-1/4 in