This product requires certification to purchase.

29-1/8 x 14-5/8 in. Plastic and Stainless Steel Wire Sink Grid

You last purchased this on
 
ROHL®

Allia 29-1/8 x 14-5/8 in. Plastic and Stainless Steel Wire Sink Grid

  • Fast #
  • Part #RWSG6497SS
  • Item #7921012
  • Manufacturer Part #WSG6497SS
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Allia 29-1/8 x 14-5/8 in. Plastic and Stainless Steel Wire Sink Grid

  • Fast #
  • Part #RWSG6497SS
  • Item #7921012
  • Manufacturer Part #WSG6497SS
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Since 1892, Allia™ fine fireclay sinks have been crafted in Limoges, the region celebrated for exemplary porcelain. It is in this part of France where clay is remarkably durable and richly lustrous.
  • Each Allia sink is covered with a thick layer of luminous glaze, which fuses with the clay to provide an extremely strong surface combined with a resplendent sheen. Impervious to stains and chips, Allia sinks are as easy to maintain as they are beautiful to behold. Our range of shapes and styles give pure functionality a high-gloss tone.
  • Specially designed to fit only 6497 Allia bar/food prep or kitchen sink
  • Biscuit coordinates with Pergame Sink
  • Purchase with confidence knowing that the product is covered by a 1-year Limited Warranty
  • If undermount, sink bowl must be completely exposed for grid to fit properly
  • Requires Certification

Specifications

Brand Model Compatibility:
6497 Allia and MS2418 Shaws
CARB OTC LEED Compliant:
No
Collection:
Allia
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
14-5/8 in
Diameter:
5 in
Drain Location:
Right
GSA Approved:
No
Height:
1-3/8 in
IAPMO Listed:
No
Length:
29-1/8 in
Material:
Plastic, Stainless Steel
Material Type:
304 SS
Product Type:
Grid
Shape:
Rectangular
Size:
29-1/8 in x 14-5/8 in
Weight:
7 lb
Width:
14-5/8 in