This product requires certification to purchase.

34-1/2 in. Dual Mount Ceramic Single Bowl Kitchen Sink in Matte Black

You last purchased this on
 
ROHL®

Allia 34-1/2 in. Dual Mount Ceramic Single Bowl Kitchen Sink in Matte Black

Brand image
You last purchased this on
 
ROHL®

Allia 34-1/2 in. Dual Mount Ceramic Single Bowl Kitchen Sink in Matte Black

  • Fast #
  • Part #R649763
  • Item #7803969
  • Manufacturer Part #6497-63
3.9 out of 5 Customer Rating
34-1/2 x 18-31/32 in. No-Hole Fire Clay Single Bowl Drop-in and Undermount Kitchen Sink

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 36" minimum cabinet size
  • Includes “Allia PARIS” badge
  • Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet
  • QN25UM undermount kit available
  • Allia fine fireclay sinks are crafted in the Limoges Region of France
  • The luminous glaze of each sink is fused with the clay to provide an exceptionally strong chip-resistant surface
  • Acid and alkali stain resistant
  • Can be installed as an undermount or drop-in. For undermount installation order optional QN25UM undermount Kit available
  • Standard 3 1/2" diameter drain opening
  • Offset drain placement prevents dishes from covering the drain
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.1
Collection:
Allia
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Drain Location:
Offset
Drain Opening:
3-1/2 in
Length:
34-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
31-1/2 in x 16-5/8 in x 10 in
Sink Depth:
10-25/32 in
Sink Installation Type:
Undermount
Sink Material:
Fireclay
Sink Size Range:
31 in - 36 in
Width:
18-31/32 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing