35-1/2 in. Farmhouse Fireclay Single Bowl Kitchen Sink in Matte Black
Allia 35-1/2 in. Farmhouse Fireclay Single Bowl Kitchen Sink in Matte Black
Frequently Purchased Together
Product Details
Product Details
- 39" minimum cabinet size
- Includes "ROHL" badge
- Due to ±1% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet
- For matching wire sink grid, order WSGAL3620
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Allia
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Location:
- Offset
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- No
- Length:
- 35-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 33-3/4 in x 18-1/4 in x 9-1/4 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- Width:
- 19-7/8 in