This product requires certification to purchase.

Multi Function Hand Shower in Polished Nickel

You last purchased this on
 
ROHL®

Allia Multi Function Hand Shower in Polished Nickel

  • Fast #
  • Part #RD96001PN
  • Item #3439754
  • Manufacturer Part #D96001PN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Allia Multi Function Hand Shower in Polished Nickel

  • Fast #
  • Part #RD96001PN
  • Item #3439754
  • Manufacturer Part #D96001PN
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Four-function hand shower spray settings: classic, cascade, champagne, and massage
  • Includes 33-7/8" wall bar and 69" flexible metal hose
  • - B00102: 4-function hand-shower
  • - A00045/175: Flexible 69" metal hose
  • hand-shower has 4-function spray pattern
  • - Classic Spray
  • - Cascade
  • - Champagne
  • - Massage
  • Wall outlet for hose and hand-shower required, order E824
  • Requires Certification
  • Green

Recommended Accessories


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Allia
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
2 gpm
Height:
44-21/32 in
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed:
No
NSF Certified:
No
Pause Control:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function:
Multi
Spray Type:
Champagne, Classic, Massage, Cascade
WaterSense Labeled:
Yes