This product requires certification to purchase.

Wire Sink Grid for RC3618 Kitchen Sink in Biscuit

You last purchased this on
 
ROHL®

Allia Wire Sink Grid for RC3618 Kitchen Sink in Biscuit

  • Fast #
  • Part #RWSG3618BS
  • Item #2892765
  • Manufacturer Part #WSG3618BS
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Allia Wire Sink Grid for RC3618 Kitchen Sink in Biscuit

  • Fast #
  • Part #RWSG3618BS
  • Item #2892765
  • Manufacturer Part #WSG3618BS
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Specially designed to fit RC3618 Shaws kitchen sink
  • Biscuit (BS) finish coordinates with Parchment (PCT) sinks. White (WH) finish coordinates with White sinks. Stainless Steel (SS) finish coordinates with both (WH) and (PCT) sinks.
  • Vinyl coating on White and Biscuit
  • If undermount, sink bowl must be completely exposed for grid to fit properly
  • Stainless Steel construction
  • Requires Certification

Specifications

Collection:
Allia
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Length:
32-5/8 in
Material:
Stainless Steel
Product Type:
Grid
Shape:
Rectangular
Size:
32-5/8 in x 14-5/8 in
Width:
14-5/8 in