Two Handle Thermostatic Valve Trim in Antique Gold
Amahle™ Two Handle Thermostatic Valve Trim in Antique Gold
Frequently Purchased Together
Product Details
Product Details
- Elegant and beautifully-designed shower control creates a stunning, thoughtful shower design
- Set it and forget it temperature memory
- Supports up to 3 functions allowing you to run 2 independent functions or both at the same time
- Can run showerhead or handshower independently; or showerhead and handshower at the same time
- No need to plumb in a separate shut-off or diverter valve, allowing for a more streamlined shower design with less clutter on the wall
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- All necessary mounting hardware included
- Cartridge is included with trim
- Must order House of ROHL® R23 thermostatic and pressure balance rough-in valve separately
- House of ROHL® R23 rough-in valve supports a flow rate of 6.3 gpm at 60 psi for an immersive shower experience
Specifications
- ASME:
- ASME A112.18.1
- Collection:
- Amahle™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic