Two Handle Widespread Bathroom Sink Faucet in Matte Black
Amahle Two Handle Widespread Bathroom Sink Faucet in Matte Black
Product Details
Product Details
- Designed to accommodate three-hole installation from 8" to 16"
- Includes push drain assembly
- Ceramic disc cartridge for durability and long-lasting performance
- Available as part of a complete collection of bathroom fixtures and accessories
- Flow rate of 1.2 gpm at 60 psi for effective washing while optimizing water usage
- WaterSense certified product
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
-
Lead Law Compliant
-
Green
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Amahle
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Height:
- 11-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 11-19/50 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Spout Height:
- 6-3/4 in
- Spout Reach:
- 7-3/25 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes