This product requires certification to purchase.

CCY 1HDL TSTC SN *TRADIO

You last purchased this on
 
ROHL®

Amisa CCY 1HDL TSTC SN *TRADIO

  • Fast #
  • Part #RT1587LMSTNTO
  • Item #7922797
  • Manufacturer Part #T1587LMSTN/TO
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Amisa CCY 1HDL TSTC SN *TRADIO

  • Fast #
  • Part #RT1587LMSTNTO
  • Item #7922797
  • Manufacturer Part #T1587LMSTN/TO
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 1-jet anti-calcium handshower at 1.8 GPM at 60 PSI
  • 8.2 GPM
  • 1/2" female NPT inlet
  • Rough valve sold separately - Order R922390000 floor rough valve
  • Remote thermostatic valve may be needed; verify local code requirements
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Amisa
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Hose Length:
59 in
Installation Type:
Floor Mount
Number of Handles:
Single Handle
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
35-3/50 in
Spout Type:
Fixed