24 in. Towel Bar in Antique Gold
Apothecary™ 24 in. Towel Bar in Antique Gold
Frequently Purchased Together
Product Details
Product Details
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- All hardware for mounting is included
- Length cannot be cut down
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Apothecary™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- GSA Approved:
- No
- Hardware Included:
- Yes
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-1/2 in
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Weight Capacity:
- 15 lb
- Width:
- 26-1/8 in