This product requires certification to purchase.

Single Handle Thermostatic or Pressure Balancing Valve Trim in Antique Gold

ROHL®

Apothecary™ Single Handle Thermostatic or Pressure Balancing Valve Trim in Antique Gold

  • Fast #
  • Part #RTAP23W1LMAG
  • Item #9751694
  • Manufacturer Part #TAP23W1LMAG
5 out of 5 Customer Rating
Brand image
ROHL®

Apothecary™ Single Handle Thermostatic or Pressure Balancing Valve Trim in Antique Gold

  • Fast #
  • Part #RTAP23W1LMAG
  • Item #9751694
  • Manufacturer Part #TAP23W1LMAG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Elegant and beautifully-designed shower control creates a stunning, thoughtful shower design
  • Innovative engineering perfectly balances temperature, pressure and flow-in both high- and low-pressure environments-delivering a predictable, optimal and sensorial shower experience
  • Combines both thermostatic and pressure balance technologies in one valve
  • No need to plumb in a separate shut-off or diverter valve, allowing for a more streamlined shower design with less clutter on the wall
  • Set it and forget it temperature memory
  • Supports up to 3 functions allowing you to run 2 independent functions or both at the same time
  • Can run showerhead or hand shower independently; or showerhead and hand shower at the same time
  • Cartridge is included with trim
  • Compatible house of Rohl® R23 rough-in valve supports a flow rate of 6.3 gpm at 60 PSI for an immersive shower experience
  • Must order compatible House of Rohl® R23 thermostatic and pressure balance rough-in valve separately
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Apothecary™
Color Finish Category:
Gold Tones
Color Finish Name:
Antique Gold
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Connection:
NPT
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Showerhead Function:
Multi
Trim Only:
Yes
UL Listed:
No
UPC:
824438613447
Valve Trim Type:
Thermostatic, Pressure Balancing