Two Handle Widespread Bathroom Sink Faucet in Antique Gold
Apothecary™ Two Handle Widespread Bathroom Sink Faucet in Antique Gold
Frequently Purchased Together
Product Details
Product Details
- All hardware for mounting is included
- Designed to accommodate three-hole installation from 8” to 16”
- Includes push drain assembly and leak-free quarter turn ceramic disk cartridges
- Available as part of a complete collection of bathroom fixtures and accessories
- Flow rate of 1.2 gpm at 60 psi for effective handwashing while optimizing water usage
- Number of holes required for installation: 3
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Apothecary™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Deck Plate Included:
- No
- Depth:
- 8-3/4 in
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 9-7/8 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 9-7/8 in
- Maximum Deck Thickness:
- 1-1/2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 5-3/4 in
- Spout Reach:
- 7-1/4 in
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 16-5/8 in